This product requires certification to purchase.

12 in. Collar with Hole for Duct Board

M & M Manufacturing

507 12 in. Collar with Hole for Duct Board

  • Fast #
  • Part #M50712
  • Item #2149112
  • Manufacturer Part #50712
5 out of 5 Customer Rating
Brand image
M & M Manufacturing

507 12 in. Collar with Hole for Duct Board

  • Fast #
  • Part #M50712
  • Item #2149112
  • Manufacturer Part #50712
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • with Hole for Duct Board
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
12 in
Gauge (metal)
28 ga
Height
6-3/8 in
Length
14 in
Width
14 in
Characteristics & Features
Collection
507
Material
Steel
Vent Duct Shape
Round