This product requires certification to purchase.

7-1/4 x 15 x 4 in. Wall Vent Steel

M & M Manufacturing

7-1/4 x 15 x 4 in. Wall Vent Steel

  • Fast #
  • Part #MVWV4
  • Item #2237659
  • Manufacturer Part #V-WV4
4.1 out of 5 Customer Rating
Brand image
M & M Manufacturing

7-1/4 x 15 x 4 in. Wall Vent Steel

  • Fast #
  • Part #MVWV4
  • Item #2237659
  • Manufacturer Part #V-WV4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
15 in
Length
7-1/4 in
Width
6-1/2 in
Characteristics & Features
Material
Steel
Vent Duct Shape
Round