F2 Drain Connector for Maax US Corp Ariosa 6636 Freestanding Bathtub
F2 Drain Connector for Maax US Corp Ariosa 6636 Freestanding Bathtub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Ariosa 6636
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 623163658217