This product requires certification to purchase.

59-3/4 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

MAAX

Rubix 59-3/4 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #M105704R000001
  • Item #7386877
  • Manufacturer Part #105704-R-000-001
4.3 out of 5 Customer Rating
Brand image
MAAX

Rubix 59-3/4 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #M105704R000001
  • Item #7386877
  • Manufacturer Part #105704-R-000-001
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Rectangular shape bathtub in alcove installation
  • Available in Above-the-Floor Rough (AFR) or not
  • Right or left-hand drain
  • Cubic design
  • Integrated flat skirt and tiling flange
  • Requires Certification

Specifications

ADA Compliant:
No
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
49-3/8
Basin Shape:
Rectangle
Basin Width:
23-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
59 gal
Collection:
Rubix
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
No
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
20-3/8
Overall Length:
59-3/4
Overall Width:
32
Overflow Type:
Round
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Soaking Depth:
16-3/4
UL Listed:
Yes
UPC:
623163597424
Weight:
80
cUPC Certified:
No