This product requires certification to purchase.

57-3/8 x 59-1/2 in. Rain Textured Glass Deluxe Framed Bypass Door for Alcove Tub or Tub Showers in Polished Chrome

Maax US

Polar 57-3/8 x 59-1/2 in. Rain Textured Glass Deluxe Framed Bypass Door for Alcove Tub or Tub Showers in Polished Chrome

  • Fast #
  • Part #M105410970084000
  • Item #7638777
  • Manufacturer Part #105410-970-084-000
3.2 out of 5 Customer Rating
Brand image
Maax US

Polar 57-3/8 x 59-1/2 in. Rain Textured Glass Deluxe Framed Bypass Door for Alcove Tub or Tub Showers in Polished Chrome

  • Fast #
  • Part #M105410970084000
  • Item #7638777
  • Manufacturer Part #105410-970-084-000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 2-panel framed sliding door for alcove tub or tub shower
  • EZ Kleen track system
  • Aluminum double towel bars
  • Requires Certification
Dimensions & Measurements
Glass Thickness
4 mm
Height
57-3/8 in
Length
54 in
Width
59-1/2 in
Characteristics & Features
Collection
Polar
Color Finish Name
Polished Chrome
Frame Type
Framed
Glass Type
Raindrop
Material
Aluminum
Shower Door Framed or Frameless
Framed
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Shower Door
UPC
623163542486