This product requires certification to purchase.

Carbon Monoxide and Nitrogen Dioxide Fixed Gas Detector & Controller in Gray

Macurco

Carbon Monoxide and Nitrogen Dioxide Fixed Gas Detector & Controller in Gray

  • Fast #
  • Part #MCX6
  • Item #10245454
  • Manufacturer Part #CX-6
5 out of 5 Customer Rating
Brand image
Macurco

Carbon Monoxide and Nitrogen Dioxide Fixed Gas Detector & Controller in Gray

  • Fast #
  • Part #MCX6
  • Item #10245454
  • Manufacturer Part #CX-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 12-24VAC / 12-32VDC
  • Gray Housing-Carbon Monoxide CO/Nitrogen Dioxide NO2 Fixed Gas Detector & Controller
  • Digital Display for CO & NO2, Onboard buzzer
  • 5A SPDT Fan Control Relay
  • 0.5A N.O. or N.C. Alarm Relay
  • Selectable Fan and Alarm Relay Actuation Settings
  • Coverage Area: 7,500 sq. ft.
  • 4-20mA current loop
  • Made in America
  • 2-3 Day Lead Time
  • Requires Certification
Dimensions & Measurements
Depth
2-1/8 in
Height
4-1/2 in
Length
4 in
Characteristics & Features
Color Finish Name
Grey
Installation Type
Wall Mount, Vertical
Material
Plastic, Metal
Electrical & Operational Information
AMP
0.075
Temperature Rating
125
Volts
12/24V, 12/32V
Warranty & Product Information
Application
Vehicle
Type
MCX6
UL Listed
UL 2075
UPC
857560007754