This product requires certification to purchase.

2.0 cu. ft. 1100 W Countertop Microwave in White

Magic Chef Appliance

2.0 cu. ft. 1100 W Countertop Microwave in White

  • Fast #
  • Part #MMCM1611W
  • Item #7427700
  • Manufacturer Part #MCM1611W
3.4 out of 5 Customer Rating
Brand image
Magic Chef Appliance

2.0 cu. ft. 1100 W Countertop Microwave in White

  • Fast #
  • Part #MMCM1611W
  • Item #7427700
  • Manufacturer Part #MCM1611W
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sleek control panel with digital display
  • Auto cook menus for quick one-touch cooking and 10 power levels
  • Convenient auto defrost modes by weight and time
  • Activate the built-in Child safety lock for added peace of mind
  • Integrated push-button door release
  • Classic white exterior will complement your kitchen appliances
  • Kitchen timer is easy to program
  • Requires Certification
Dimensions & Measurements
Capacity
1.6 cu ft
Depth
17-9/10 in
Height
12-4/5 in
Width
21-4/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Button
Interior Light
Yes
Material
Metal, Glass
Microwave Type
Countertop
Number of Settings
6
Smart Home Enabled
No
Electrical & Operational Information
AMP
9.2
Power Source
Electric
Volts
120V
Watts
1500 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
MMCM1611W
UL Listed
Yes
UPC
665679005925