This product requires certification to purchase.

24 in. Built-in Wall Oven

Magic Chef Appliance

24 in. Built-in Wall Oven

  • Fast #
  • Part #MMCSWOE24S
  • Item #7427712
  • Manufacturer Part #MCSWOE24S
3.7 out of 5 Customer Rating
Brand image
Magic Chef Appliance

24 in. Built-in Wall Oven

  • Fast #
  • Part #MMCSWOE24S
  • Item #7427712
  • Manufacturer Part #MCSWOE24S
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Programmable convection oven with 4 cooking modes
  • Cooling fan automatically turns on when oven is hot
  • Defrost function circulates air at room temperature to quickly defrost foods
  • Digital clock and timer ensures food is cooked the correct amount of time
  • 2 oven racks, broiler pan and vented rack to circulate air under food while cooking
  • Oven light allows you to view food
  • Defrost mode circulates air at room temperature to easily defrost foods
  • 2-oven racks can be placed in 5-different positions to accommodate a variety of baking or broiling needs
  • Requires Certification
Dimensions & Measurements
Capacity
2.2 cu ft
Depth
21-1/2 in
Height
23-1/2 in
Width
23-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Stainless Steel
Control Type
Button
Interior Light
Yes
Material
Stainless, Cast Iron, Copper, Brass, Metal
Number of Lights
1
Self Clean
No
Smart Home Enabled
No
Electrical & Operational Information
AMP
9.6
Ignition System
Push Button Ignition
Power Source
Electric
Volts
240V
Watts
2300 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
MMCSWOE24S
UPC
665679016815