This product requires certification to purchase.

1-1/2 in. Plastic Slip Check Valve

Magic Plastics

Smart Check® 1-1/2 in. Plastic Slip Check Valve

  • Fast #
  • Part #M082115H
  • Item #7069534
  • Manufacturer Part #0821-15H
4.1 out of 5 Customer Rating
Brand image
Magic Plastics

Smart Check® 1-1/2 in. Plastic Slip Check Valve

  • Fast #
  • Part #M082115H
  • Item #7069534
  • Manufacturer Part #0821-15H
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Simplify your installation with magic plastic's hose clamp check valves
  • There is no need to solvent weld, just secure the hose clamps with a screwdriver
  • The innovative design of the Smart Check® valve will eliminate water hammer noise and also allows you to install the valve in any orientation
  • This is the perfect valve for DIY's! all materials used to manufacture the valves meet ASTM standards
  • Available in 1-1/2 in and 2 in sizes in white and clear PVC
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
1-1/2 in
Characteristics & Features
Collection
Smart Check®
Color Finish Name
White
Installation Type
Horizontal Mount, Vertical Mount
Material
Plastic
Material Type
PVC
Valve Body Material
Plastic
Valve Type
Swing Check Valve
Electrical & Operational Information
Maximum Temperature
75
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Industrial
UL Listed
No