This product requires certification to purchase.

2 in. Plastic Slip Ball Check Valve

Magic Plastics

Smart Check® 2 in. Plastic Slip Ball Check Valve

  • Fast #
  • Part #M86020
  • Item #4516249
  • Manufacturer Part #0860-20
4.8 out of 5 Customer Rating
Brand image
Magic Plastics

Smart Check® 2 in. Plastic Slip Ball Check Valve

  • Fast #
  • Part #M86020
  • Item #4516249
  • Manufacturer Part #0860-20
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Magic plastic's compact slide-check and ball-check combo valves combine the valve and a "Smart" check valve in the same unit; saving you both excess time and labor during installation
  • The design of the "Smart" check valve will eliminate water hammer noise while also providing you with the luxury of installing the valve in either orientation, horizontally or vertically
  • Easy connection buttress thread unions allow for cleaning of both valves when necessary
  • Slide-check combo valves come equipped with the Magic Snap external valve Lock to prevent accidental closure
  • All slide-check and ball-check combo valves are made from PVC and meet ASTM standards. Available in 1-1/2 in and 2 in slip configurations
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Pressure Class
150#
Valve Size
2 in
Characteristics & Features
Collection
Smart Check®
Color Finish Name
White
Installation Type
Vertical Mount
Material
Plastic
Material Type
PVC
Valve Body Material
Plastic
Valve Bonnet Type
Union
Valve Type
Ball Check Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No