This product requires certification to purchase.

Hvy Duty Adpt Utl Cart 2 Shelf Blac

Magnum

Hvy Duty Adpt Utl Cart 2 Shelf Blac

  • Fast #
  • Part #MCART4426PROA5S
  • Item #9969688
  • Manufacturer Part #CART4426-PRO-A5S
4.2 out of 5 Customer Rating
Brand image
Magnum

Hvy Duty Adpt Utl Cart 2 Shelf Blac

  • Fast #
  • Part #MCART4426PROA5S
  • Item #9969688
  • Manufacturer Part #CART4426-PRO-A5S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Adaptable handle can be positioned flat or ergonomically to suit the user
  • Two deep tray shelves to keep things in place
  • Tough polypropylene structural foam construction for years of rugged dependability
  • V-Cut securely holds material to assist with accurate measuring and cutting
  • Mounting points for hooks, poles, tools and other handy accessories
  • Easily attach Vault Security Paneling or Vault Tool Box for added safety and security
  • Requires Certification
Dimensions & Measurements
Capacity
500 lb
Height
27-1/2 in
Length
44 in
Lift Capacity
500 lb
Size
44 in x 25 in x 27-1/2 in
Width
25 in
Characteristics & Features
Color Finish Name
Black
Material
Polypropylene
Tool Type
Service Utility Cart
Warranty & Product Information
Type
MCART4426PROA5S
UPC
782156068942