This product requires certification to purchase.

1/8 in. Air Vent in Bright Brass

Maid-O-Mist

Auto-Vent® 1/8 in. Air Vent in Bright Brass

  • Fast #
  • Part #M66
  • Item #1761184
  • Manufacturer Part #MOM66
4.5 out of 5 Customer Rating
Brand image
Maid-O-Mist

Auto-Vent® 1/8 in. Air Vent in Bright Brass

  • Fast #
  • Part #M66
  • Item #1761184
  • Manufacturer Part #MOM66
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/8 in
Characteristics & Features
Collection
Auto-Vent®
Color Finish Category
Brass Tones
Color Finish Name
Bright Brass
Material
Brass
Valve Material
Brass
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
685296001124