This product requires certification to purchase.

XL Size Grain Driver Reusable Gloves in Gold

Majestic Glove

XL Size Grain Driver Reusable Gloves in Gold

  • Fast #
  • Part #M1541BXL
  • Item #1880738
  • Manufacturer Part #1541B/11
5 out of 5 Customer Rating
Brand image
Majestic Glove

XL Size Grain Driver Reusable Gloves in Gold

  • Fast #
  • Part #M1541BXL
  • Item #1880738
  • Manufacturer Part #1541B/11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Superior B grade Deerskin
  • Shirred elastic back
  • Keystone thumb, ergonomic design
  • Double sewn lap seam on index finger
  • Leather rolled hem prevents side seam blow-out
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Gold
Glove Type
Driver
Material
Leather
Material Type
Deerskin
Reusable
Yes
Warranty & Product Information
UPC
731791010588