This product requires certification to purchase.

3 ft. x 8 ft. 26 ga Galvanized Sheet Steel

Majestic Steel USA

3 ft. x 8 ft. 26 ga Galvanized Sheet Steel

  • Fast #
  • Part #GSS26GMX
  • Item #1601162
  • Manufacturer Part #GSS26GMX
5 out of 5 Customer Rating
Brand image
Majestic Steel USA

3 ft. x 8 ft. 26 ga Galvanized Sheet Steel

  • Fast #
  • Part #GSS26GMX
  • Item #1601162
  • Manufacturer Part #GSS26GMX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 26 ga.
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
26 ga
Length
8 ft
Width
3 ft
Characteristics & Features
Coating
Galvanized
Material
Steel