5-3/8 in. 18V Impact Driver Tool (Less Battery)
5-3/8 in. 18V Impact Driver Tool (Less Battery)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Corded Cordless:
- Cordless
- Drive Type:
- Impact
- ETL Listed:
- No
- Length:
- 5-3/8 in
- Power Source:
- Battery
- RPM:
- 2900
- Shank Size:
- 1/4 in
- Torque (In-Lbs):
- 1460 in-lbs
- UL Listed:
- No
- UPC:
- 088381805957
- Volts:
- 18V
- Weight:
- 2.8 lb