This product requires certification to purchase.

1/10 gal. Utility Caulking Gun

Malco

1/10 gal. Utility Caulking Gun

  • Fast #
  • Part #MCG10
  • Item #124960
  • Manufacturer Part #CG10
4.1 out of 5 Customer Rating
Brand image
Malco

1/10 gal. Utility Caulking Gun

  • Fast #
  • Part #MCG10
  • Item #124960
  • Manufacturer Part #CG10
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/10 gal capacity
  • Powerful ratcheting action minimizes worker fatigue or need to warm up caulk
  • Release lever
  • Puncture wire
  • Square piston rod
  • Designed for use with spouted cartridge
  • Requires Certification

Documents

Dimensions & Measurements
Length
8-1/2 in
Size
1/10 gal
Characteristics & Features
Color Finish Name
Black
Warranty & Product Information
Product Type
Caulk Gun
Type
MCG10
UPC
686046500737