This product requires certification to purchase.

1/4 - 7/16 in. Multi-Socket Driver

Malco

1/4 - 7/16 in. Multi-Socket Driver

  • Fast #
  • Part #M4IN1
  • Item #7361540
  • Manufacturer Part #4IN1
5 out of 5 Customer Rating
Brand image
Malco

1/4 - 7/16 in. Multi-Socket Driver

  • Fast #
  • Part #M4IN1
  • Item #7361540
  • Manufacturer Part #4IN1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5-1/4 in
Number of Pieces
1 Piece
Characteristics & Features
Drive Size
1/4 in - 7/16 in
Handle Material
Plastic
Magnetic
No
Material
Plastic, Steel
Tool Type
Nut Driver
Warranty & Product Information
GSA Approved
No
UPC
686046544496