1/4 in. Polished Sheet Metal Drill Bits
1/4 in. Polished Sheet Metal Drill Bits
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 2-1/2
- Bit Sizes:
- 1/4 in
- Color Finish Name:
- Polished
- Depth:
- 2-1/2
- Diameter:
- 1/4
- Length:
- 2-1/2
- Material:
- Steel
- Tool Type:
- Drill Bit
- Type:
- MPFS14
- UPC:
- 686046505633