This product requires certification to purchase.

1/8 - 5/8 in. Tube Cutter

Malco

1/8 - 5/8 in. Tube Cutter

  • Fast #
  • Part #MTC127
  • Item #171876
  • Manufacturer Part #TC127
3.9 out of 5 Customer Rating
Brand image
Malco

1/8 - 5/8 in. Tube Cutter

  • Fast #
  • Part #MTC127
  • Item #171876
  • Manufacturer Part #TC127
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7273
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Conforms to federal specification
  • Light weight construction
  • Useful in tight spaces
  • Requires Certification

Specifications

Cutting Capacity:
1/8 in - 5/8 in
GSA Approved:
No
Material:
Steel
Number of Tools Included:
1
UPC:
686046506623