This product requires certification to purchase.

1 in. Replacement Blade

Malco

1 in. Replacement Blade

  • Fast #
  • Part #MRB400
  • Item #112083
  • Manufacturer Part #RB400
3.4 out of 5 Customer Rating
Brand image
Malco

1 in. Replacement Blade

  • Fast #
  • Part #MRB400
  • Item #112083
  • Manufacturer Part #RB400
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 488
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Re-sharpenable replacement cutting blade
  • Requires Certification

Specifications

Application:
ABS, PVC, PEX, Rubber
Blade Material:
Stainless Steel
Cutting Capacity:
1 in
Material:
Alloy Steel
Material Type:
Nylon
UPC:
686046505800