This product requires certification to purchase.

1-Tool 2-3/16 in. Hex Key Wrench

Malco

1-Tool 2-3/16 in. Hex Key Wrench

  • Fast #
  • Part #MRRW316CEA
  • Item #9591824
  • Manufacturer Part #RRW316CEA
5 out of 5 Customer Rating
Brand image
Malco

1-Tool 2-3/16 in. Hex Key Wrench

  • Fast #
  • Part #MRRW316CEA
  • Item #9591824
  • Manufacturer Part #RRW316CEA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Key inserts fit any Malco refrigeration wrench
  • Easy ratcheting action when servicing hard to access valves
  • Requires Certification

Documents

Dimensions & Measurements
Length
2-3/16 in
Size
3/16 in
Characteristics & Features
Number of Tools Included
1
Tool Type
Hex Key Wrench
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
GSA Approved
No