This product requires certification to purchase.

10 Piece 2-3/16 in. Hex Key Wrench Insert 1/2 in. for 3/16 in. and 5/16 in. Valves

Malco

10 Piece 2-3/16 in. Hex Key Wrench Insert 1/2 in. for 3/16 in. and 5/16 in. Valves

  • Fast #
  • Part #MRRW316C
  • Item #7589327
  • Manufacturer Part #RRW316C
5 out of 5 Customer Rating
Brand image
Malco

10 Piece 2-3/16 in. Hex Key Wrench Insert 1/2 in. for 3/16 in. and 5/16 in. Valves

  • Fast #
  • Part #MRRW316C
  • Item #7589327
  • Manufacturer Part #RRW316C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
2-3/16 in
Size
3/16 in
Characteristics & Features
Brand Model Compatibility
3/16 in and 5/16 in Valves
Material
Steel
Number of Tools Included
10
Tool Type
Wrench Insert
Warranty & Product Information
GSA Approved
No
UPC
686046547824