This product requires certification to purchase.

11 in. Steel Divider For 32 in. Pipe

Malco

11 in. Steel Divider For 32 in. Pipe

  • Fast #
  • Part #M18
  • Item #95643
  • Manufacturer Part #18
3.8 out of 5 Customer Rating
Brand image
Malco

11 in. Steel Divider For 32 in. Pipe

  • Fast #
  • Part #M18
  • Item #95643
  • Manufacturer Part #18
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 750
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quick adjusting for the task at hand
  • Made in USA
  • For circles with a 32" diameter
  • Plated body
  • Lockable dimensions with use of thumb screw
  • Requires Certification
Dimensions & Measurements
Diameter
32 in
Length
11 in
Weight
7 oz
Characteristics & Features
Material
Nickel Plated, Steel
Tool Type
Divider
Warranty & Product Information
Application
Sheet Metal
UPC
686046508450