3/4 in. Screw Tip Drill (500 Pack)
3/4 in. Screw Tip Drill (500 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Bit Length:
- 3/4
- Magnetic:
- No
- Material:
- Steel
- Package Quantity:
- Pack of 500
- Tool Type:
- Screw
- UL Listed:
- No
- UPC:
- 686046512594