This product requires certification to purchase.

3-Blade Sheet Metal Crimper

Malco

3-Blade Sheet Metal Crimper

  • Fast #
  • Part #MSC3R
  • Item #3785279
  • Manufacturer Part #SC3R
5 out of 5 Customer Rating
Brand image
Malco

3-Blade Sheet Metal Crimper

  • Fast #
  • Part #MSC3R
  • Item #3785279
  • Manufacturer Part #SC3R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 841
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Soft-Touch, Non-Slip Handle Insert
  • Unique 1-hand operation latch
  • Opening Maximizes Handle Leverage
  • Ergonomically designed with a contoured, non-slip handle
  • Throat depth: 1-1/4"
  • Requires Certification
Dimensions & Measurements
Length
9 in
Weight
14 oz
Characteristics & Features
Number of Blades
3
Warranty & Product Information
Application
Galvanized Steel, Mild Steel, Stainless Steel
UPC
686046534473