This product requires certification to purchase.

5-4/5 x 12 in. Thrust Bearing with Adapter

Malco

5-4/5 x 12 in. Thrust Bearing with Adapter

  • Fast #
  • Part #MHC1D
  • Item #308205
  • Manufacturer Part #HC1D
3.7 out of 5 Customer Rating
Brand image
Malco

5-4/5 x 12 in. Thrust Bearing with Adapter

  • Fast #
  • Part #MHC1D
  • Item #308205
  • Manufacturer Part #HC1D
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Height
1 in
Length
5-4/5 in
Weight
0.2 lb
Width
3 in
Characteristics & Features
Brand Model Compatibility
1ELG5 and 1ELH8 Hole Cutters
Color Finish Name
Silver
Tool Type
Bearing
Warranty & Product Information
Application
HVAC
UPC
686046526133