This product requires certification to purchase.

6 in. 4-TPI Reciprocating Saw Blade 5 Pack

Malco

6 in. 4-TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M4KH6
  • Item #997016
  • Manufacturer Part #4KH6
5 out of 5 Customer Rating
Brand image
Malco

6 in. 4-TPI Reciprocating Saw Blade 5 Pack

  • Fast #
  • Part #M4KH6
  • Item #997016
  • Manufacturer Part #4KH6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe, BiMetal By Malco stacks up best against the rest
  • These shatterproof blades are formulated from a premium metal composition consisting of a High Speed Steel cutting edge micro welded to a flexible High Carbon Steel back
  • Wood Cutting BiMetal blades are available in a wide variety of profiles and tooth combinations to match cutting speed, plus control and maneuverability needed for the job Wide 3/4" (191 mm) profiles on Metal Cutting BiMetal combine with superior manufactu
  • Keyhole Profile - Variable Pitch
  • Varied tooth sizes permit an overall coarser pitch for aggressive cutting in wood with nails
  • Also available in bulk packaging, item B4KH6
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
6 in
Blade Thickness (in)
.06 in
Number of Pieces
5 Piece
Package Quantity
5
Teeth Per Inch
4
Width
3/4 in
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Reciprocating Saw
Warranty & Product Information
UPC
686046509518