This product requires certification to purchase.

8 in. 28 ga. Damper with Double Bearing Handle

Malco

8 in. 28 ga. Damper with Double Bearing Handle

  • Fast #
  • Part #MD8HTAST
  • Item #11536342
  • Manufacturer Part #D8HTAST
5 out of 5 Customer Rating
Brand image
Malco

8 in. 28 ga. Damper with Double Bearing Handle

  • Fast #
  • Part #MD8HTAST
  • Item #11536342
  • Manufacturer Part #D8HTAST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Gauge (metal)
28 ga
Size
8 in
Characteristics & Features
Color Finish Name
Grey
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Damper
Type
MD8HTAST