This product requires certification to purchase.

1/4 in. Magnetic Stubby Hex Hand Driver

Malco

Connext™ 1/4 in. Magnetic Stubby Hex Hand Driver

  • Fast #
  • Part #MHHD1T
  • Item #4498769
  • Manufacturer Part #HHD1T
5 out of 5 Customer Rating
Brand image
Malco

Connext™ 1/4 in. Magnetic Stubby Hex Hand Driver

  • Fast #
  • Part #MHHD1T
  • Item #4498769
  • Manufacturer Part #HHD1T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shock and shatter-proof handles
  • Quick connector mechanism for fast changes
  • Magnetic end helps hold screws in place
  • Requires Certification
Dimensions & Measurements
Length
4-1/8 in
Number of Pieces
1 Piece
Shaft Length
2-1/4 in
Shank Size
2-1/4 in
Characteristics & Features
Coating
Plastic
Collection
Connext™
Color Finish Name
Red
Drive Size
1/4 in
Magnetic
Yes
Material
Alloy Steel
Number of Tools Included
1
Shank Style
Hex
Tool Type
Hand Driver
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Type
MHHD1T
UPC
686046536903