This product requires certification to purchase.

8 mm x 1/2 in. Hex Washer Head Sheet Metal Screw

Malco

Zip-in® 8 mm x 1/2 in. Hex Washer Head Sheet Metal Screw

  • Fast #
  • Part #MHW8X12ZP
  • Item #1760099
  • Manufacturer Part #HW8X1/2ZP
5 out of 5 Customer Rating
Brand image
Malco

Zip-in® 8 mm x 1/2 in. Hex Washer Head Sheet Metal Screw

  • Fast #
  • Part #MHW8X12ZP
  • Item #1760099
  • Manufacturer Part #HW8X1/2ZP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Undercut-indented hex washer slotted head
  • Bright Zinc Plated
  • Burr Free
  • Full 1/4? (no. 8) head will not strip out of hex driver opening
  • One 1/4? hex driver accommodates all sizes
  • Undercut – always seats flush
  • Some screws sizes available in pails
  • ®Trademarked & Patented Head Markings indicate one and only genuine Zip-ins. U.S. Patent No. D524,638
  • Requires Certification
Dimensions & Measurements
Head Diameter
0.25
Length
1/2 in
Thread Size
8 mm
Characteristics & Features
Coating
Zinc Plated
Collection
Zip-in®
Material
Metal
Screw Head
Hex Washer Head
Electrical & Operational Information
Drive Type
Slotted
Warranty & Product Information
UPC
686046529196