This product requires certification to purchase.

1.6 gpf Elongated Toilet in White with 10 in. Rough-In

Mansfield Plumbing Products

Baltic 1.6 gpf Elongated Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #M131110001
  • Item #1870078
  • Manufacturer Part #131110001
4.8 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

Baltic 1.6 gpf Elongated Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #M131110001
  • Item #1870078
  • Manufacturer Part #131110001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Rough-in size: 10"
  • Limited lifetime warranty
  • Glazed trapway: 2"
  • Specifically designed for commercial and industrial applications
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Toilet Bowl Length
27-3/4 in
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
10 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Baltic
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
Tank Only
No
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.19.2 2008
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
UPC
046587048479