This product requires certification to purchase.

24-3/8 x 19-1/8 in. Rectangular Pedestal Bathroom Sink in White

Mansfield Plumbing Products

Barrett 24-3/8 x 19-1/8 in. Rectangular Pedestal Bathroom Sink in White

  • Fast #
  • Part #M3288WH
  • Item #5119488
  • Manufacturer Part #328810000
3.3 out of 5 Customer Rating
Brand image
Mansfield Plumbing Products

Barrett 24-3/8 x 19-1/8 in. Rectangular Pedestal Bathroom Sink in White

  • Fast #
  • Part #M3288WH
  • Item #5119488
  • Manufacturer Part #328810000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pedestal leg sold separately
  • Requires Certification

Documents

Dimensions & Measurements
Drain Opening
1-3/4 in
Faucet Center Size
8 in
Length
24-3/8 in
Sink Bowl Size
17-5/16 in x 11-1/4 in
Sink Size Range
20 in - 25.99 in
Width
19-1/8 in
Characteristics & Features
Brand Model Compatibility
329 Pedestal
Collection
Barrett
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
5 Hole
Pedestal Only
No
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. ADVERTENCIA: Este producto puede
Shape
Rectangular
Sink Installation Type
Pedestal Sink
Sink Material
Vitreous China
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.2 2013
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1 2013
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UPC
046587061713