This product requires certification to purchase.

Pre-Pitch Extended Kit

Mark E Industries

Pre-Pitch System® Pre-Pitch Extended Kit

  • Fast #
  • Part #MEXT202
  • Item #3325803
  • Manufacturer Part #EXT-202
3.1 out of 5 Customer Rating
Brand image
Mark E Industries

Pre-Pitch System® Pre-Pitch Extended Kit

  • Fast #
  • Part #MEXT202
  • Item #3325803
  • Manufacturer Part #EXT-202
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Extends floating capabilities for larger shower areas
  • Molded of high impact plastic with a reinforcing design that is lightweight and non-rotting; used on both wood and concrete subfloors
  • Built-in pitch forms the perfect subfloor slope needed without possessing the necessary skills required
  • Packaged with all the necessary hardware for quick and accurate installations
  • Requires Certification
Dimensions & Measurements
Length
72 in
Characteristics & Features
Collection
Pre-Pitch System®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Acrylic
Warranty & Product Information
ADA Compliant
No