This product requires certification to purchase.

14-1/2 in. Rough-In Box for Wall Mount Mini Split

Marketair

14-1/2 in. Rough-In Box for Wall Mount Mini Split

  • Fast #
  • Part #MRBX3MDNC
  • Item #7774814
  • Manufacturer Part #RBX3-MD-NC
5 out of 5 Customer Rating
Brand image
Marketair

14-1/2 in. Rough-In Box for Wall Mount Mini Split

  • Fast #
  • Part #MRBX3MDNC
  • Item #7774814
  • Manufacturer Part #RBX3-MD-NC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-1/2 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
10 in
Length
14 in
Width
14-1/2 in
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
MiniSplit Parts or Accessory Type
Drain Box
Warranty & Product Information
Application
Residential