10A Glass Body Time Delay Fuse
10A Glass Body Time Delay Fuse
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Time Delay Fuse
- Type GDL
- Time Delay, Glass body
- 1/4 in x 1 1/4 in
Documents
Specifications
- AMP:
- 10
- Diameter - Inside 1:
- 1/4 in
- Length:
- 1-1/4 in
- Material:
- Glass
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 685744825180
- Volts:
- 125V