This product requires certification to purchase.

120V 60A 3-Pole Definite Purpose Contactor

This product has been replaced by

No image available
3P 60A 120V BOX LUG A2L
Manufacturer Part #M62471
MARS

120V 60A 3-Pole Definite Purpose Contactor

  • Fast #
  • Part #RECM61471
  • Item #1731428
  • Manufacturer Part #M61471
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
3P 60A 120V BOX LUG A2L
Manufacturer Part #M62471
MARS

120V 60A 3-Pole Definite Purpose Contactor

  • Fast #
  • Part #RECM61471
  • Item #1731428
  • Manufacturer Part #M61471
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for the most demanding applications
  • Large arch window box lugs
  • Compact enclosed body design
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts
  • Interchangeable mounting
  • Requires Certification

Documents

Dimensions & Measurements
Width
2-9/10 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
AMP
60
Volts
120V
Warranty & Product Information
CSA Certified
Yes
Product Type
3 Pole Contactor
UL Listed
Yes
UPC
685744614715