This product requires certification to purchase.

60 Amp 240 V 4-7/10 in. 3-Phase Furnace Contactor

This product has been replaced by

No image available
3P 60A 240V BOX LUG A2L
Manufacturer Part #M62472
MARS

60 Amp 240 V 4-7/10 in. 3-Phase Furnace Contactor

  • Fast #
  • Part #RECM61472
  • Item #1731429
  • Manufacturer Part #61472
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
3P 60A 240V BOX LUG A2L
Manufacturer Part #M62472
MARS

60 Amp 240 V 4-7/10 in. 3-Phase Furnace Contactor

  • Fast #
  • Part #RECM61472
  • Item #1731429
  • Manufacturer Part #61472
3.4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for the most demanding applications
  • Large arch window box lugs
  • Compact enclosed body design
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts
  • Interchangeable mounting
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-7/10 in
Width
3-1/2 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
AMP
60
Phase
Three Phase
Volts
240V
Warranty & Product Information
Product Type
3 Pole Contactor
UL Listed
Yes
UPC
685744614722