This product requires certification to purchase.

60A Pullout Disconnect and Receptacle

MARS

60A Pullout Disconnect and Receptacle

  • Fast #
  • Part #RECM83308
  • Item #4080034
  • Manufacturer Part #83308
4.6 out of 5 Customer Rating
Brand image
MARS

60A Pullout Disconnect and Receptacle

  • Fast #
  • Part #RECM83308
  • Item #4080034
  • Manufacturer Part #83308
4.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Top Open A/C Disconnect
  • 60 Amp, Non Fused
  • 15A GFCI Duplex
  • H7 xW5 x D3.63
  • NEMA 3R
  • Requires Certification

Documents

Dimensions & Measurements
Height
7 in
Width
3-63/100 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
AMP
60
Phase
Single Phase
Volts
125V
Warranty & Product Information
NEMA
NEMA 3R
UL Listed
Yes
UPC
685744833086