This product requires certification to purchase.

8 in. Flanged In-line Epoxy Fabricated Steel Strainer

Mars Company

Z-Plate 8 in. Flanged In-line Epoxy Fabricated Steel Strainer

  • Fast #
  • Part #MF2252880WH
  • Item #7620947
  • Manufacturer Part #F2252880WH
5 out of 5 Customer Rating
Brand image
Mars Company

Z-Plate 8 in. Flanged In-line Epoxy Fabricated Steel Strainer

  • Fast #
  • Part #MF2252880WH
  • Item #7620947
  • Manufacturer Part #F2252880WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Designed to protect water meters from the effects of foreign matter and debris
  • Beneficial to the hydraulics of a water line by canceling the turbulence and providing smooth and laminar flow
  • Reduces the need for installation of 8" to 10" pipe diameters of straight pipe ahead of the in-line meter
  • The Z-Plate Strainers can be easily serviced without removal from the main line
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Sizes
8 in
Height
14 in
Length
9 in
Pressure - Maximum
150 psi
Valve Size
8 in
Characteristics & Features
Collection
Z-Plate
Installation Type
Inline
Material
Fabricated Steel
Strainer Type
Z-Plate
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
ANSI
ANSI B16.1 Class 125
NSF
NSF 61