Series 390 Limit Switch

Part #MAR39019  |  Item #1154427  |  Manufacturer Part #39019

Type:

MAR39019

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each thermostat has an integral oval flange to match the most commonly used mounting option
  • Thermostats have .25 inch quick connect terminals, with adapters supplied for conversion to screw-type terminals
  • Widest range of replacements in the industry

Documents

Specifications

AMP: 10

Collection: Series 390

Maximum Temperature: 150

Temperature Range: 110 to 150 Deg F

Type: MAR39019

Volts: 120/240V

Width: 1-1/2 in