This product requires certification to purchase.

2-1/2 x 1/4 in. 0-100 psi Lower Mount Liquid Pressure Gauge

Marshalltown Instrument

2-1/2 x 1/4 in. 0-100 psi Lower Mount Liquid Pressure Gauge

  • Fast #
  • Part #MJ7648P
  • Item #421872
  • Manufacturer Part #J-7648P
3.3 out of 5 Customer Rating
Brand image
Marshalltown Instrument

2-1/2 x 1/4 in. 0-100 psi Lower Mount Liquid Pressure Gauge

  • Fast #
  • Part #MJ7648P
  • Item #421872
  • Manufacturer Part #J-7648P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
1 lb
Characteristics & Features
Installation Type
Lower Mount
Material
Copper Alloy, Plastic, Stainless Steel
Material Type
304, Polycarbonate
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Pressure - High
100
Pressure - Low
0
Warranty & Product Information
Application
Chemical, Industrial, Marine, Oil and Gas, Petrochemical
ASME
ASME Grade B