This product requires certification to purchase.

1/2 x 3-3/4 in. Pulley

Maska Industrial Drive

1/2 x 3-3/4 in. Pulley

  • Fast #
  • Part #MMVL40X12
  • Item #2492870
  • Manufacturer Part #MVL40X1/2
5 out of 5 Customer Rating
Maska Industrial Drive

1/2 x 3-3/4 in. Pulley

  • Fast #
  • Part #MMVL40X12
  • Item #2492870
  • Manufacturer Part #MVL40X1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for applications up to 5HP
  • Bore range 1/2" to 7/8"
  • Bulk packaged 20 per carton
  • Designed to be used with the MFAL Series
  • Requires Certification

Documents


Specifications

Diameter:
3-3/4
Thickness:
1/2 in