This product requires certification to purchase.

1/2 in. Warded Padlock

Master Lock

1/2 in. Warded Padlock

  • Fast #
  • Part #MAS105D
  • Item #986528
  • Manufacturer Part #105D
5 out of 5 Customer Rating
Brand image
Master Lock

1/2 in. Warded Padlock

  • Fast #
  • Part #MAS105D
  • Item #986528
  • Manufacturer Part #105D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 1/8in (29mm) Wide Laminated Steel Body For Strength
  • Steel Shackle Provides Strong Cut Resistance
  • Single Locking Lever
  • Requires Certification
Dimensions & Measurements
Horizontal Clearance
0.5
Shackle Diameter
0.1875
Vertical Clearance
0.5
Characteristics & Features
Color Finish Name
Steel
Material
Steel