This product requires certification to purchase.

1-3/4 in. Keyed Padlock in Steel

Master Lock

1-3/4 in. Keyed Padlock in Steel

  • Fast #
  • Part #M500KA370
  • Item #5149491
  • Manufacturer Part #500KA-370
4 out of 5 Customer Rating
Brand image
Master Lock

1-3/4 in. Keyed Padlock in Steel

  • Fast #
  • Part #M500KA370
  • Item #5149491
  • Manufacturer Part #500KA-370
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1-3/4in (44mm) Wide Laminated Steel Body For Strength
  • Steel Shackle Provides Strong Cut Resistance
  • Single Locking Lever
  • Requires Certification
Dimensions & Measurements
Shackle Diameter
0.28
Width
1-3/4 in
Characteristics & Features
Color Finish Name
Steel
Material
Steel
Warranty & Product Information
UPC
071649384103