This product requires certification to purchase.

1-3/4 x 15/16 in. Laminated Steel Padlock

Master Lock

1-3/4 x 15/16 in. Laminated Steel Padlock

  • Fast #
  • Part #M1
  • Item #187764
  • Manufacturer Part #1
3.2 out of 5 Customer Rating
Brand image
Master Lock

1-3/4 x 15/16 in. Laminated Steel Padlock

  • Fast #
  • Part #M1
  • Item #187764
  • Manufacturer Part #1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Hardened steel shackle for superior cut resistance
  • Superior protection from drilling and prying
  • Dual locking levers provide extra pry resistance
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Patented taper ensures smooth vertical movement and precise engagement of locking levers
  • Nickel plated with 2 brass keys
  • Dual steel levers lock both sides of case hardened 9/32 in. shackle
  • Two brass keys, thousands of changes, Nos. M3LH and M3KALH 1-1/2 in. wide laminated steel locks
  • Hardened steel shackle, diameter 9/32 in
  • Requires Certification
Dimensions & Measurements
Height
15/16 in
Horizontal Clearance
0.75
Shackle Diameter
15/16
Vertical Clearance
0.9375
Width
1-3/4 in
Characteristics & Features
Chuck Type
Keyed
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
Application
Commercial, Security Gates, Fence, Industrial, Storefront, Business Gates, Tool Cribs, Vending Machines
UPC
071649300103