This product requires certification to purchase.

3/4 in. V-Line Brass Padlock

Master Lock

3/4 in. V-Line Brass Padlock

  • Fast #
  • Part #M4120KA213
  • Item #9545629
  • Manufacturer Part #4120KA 213
4.7 out of 5 Customer Rating
Brand image
Master Lock

3/4 in. V-Line Brass Padlock

  • Fast #
  • Part #M4120KA213
  • Item #9545629
  • Manufacturer Part #4120KA 213
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Economy lock
  • Brass body and cylinder provide extra resistance to the elements
  • 3-Pin tumbler cylinder provides greater pick resistance
  • Keyed alike to allow sets of two or more locks
  • Features 3/4in wide body and a 7/16in tall x 5/32in diameter hardened steel shackle
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with 3-pin cylinder
  • Requires Certification

Documents

Dimensions & Measurements
Horizontal Clearance
0.375
Shackle Diameter
0.15625
Characteristics & Features
Chuck Type
Keyed
Color Finish Name
Brass
Material
Brass
Warranty & Product Information
Application
Locking
Type
M4120KA213