This product requires certification to purchase.

4 ft. x 3/8 in. Steel Cable with Loop in Black and Yellow

Master Lock

4 ft. x 3/8 in. Steel Cable with Loop in Black and Yellow

  • Fast #
  • Part #M85DPF
  • Item #5091300
  • Manufacturer Part #85DPF
3.5 out of 5 Customer Rating
Brand image
Master Lock

4 ft. x 3/8 in. Steel Cable with Loop in Black and Yellow

  • Fast #
  • Part #M85DPF
  • Item #5091300
  • Manufacturer Part #85DPF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Flexible, high security cable locks are ideal for keeping trailers, generators, power tools and ladders securely locked
  • Braided steel for strength and flexibility
  • Protective vinyl coating helps prevent scratching
  • Integrated pin tumbler locking mechanism for pick resistance
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
4 ft
Diameter
3/8 in
Length
4 ft
Width
3/8 in
Characteristics & Features
Chuck Type
Keyless
Coating
Vinyl
Color Finish Name
Black
Material
Braided Steel
Warranty & Product Information
Application
Bike, Storage, Fence, Residential Gates, Tools, Boxes