5/16 in. Solid Brass Padlock

Part #MAS175  |  Item #673200  |  Manufacturer Part #175

$33.42 EACH

Shackle Diameter:

0.3125
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Set-your-own 4-digit combination for convenience and security
  • Reset to any of 10,000 personalized combination
  • Solid brass case for strength and weatherability
  • Hardened steel shackle for superior cut resistance

Documents

Specifications

Application: Outdoor

Chuck Type: Keyless

Color Finish: Brass

Height: 1 in

Length: 1 in

Material: Solid Brass

Shackle Diameter: 0.3125

Width: 2 in