6 in. Steel Hasp with Reinforced Plate

You last purchased this on
 
Master Lock

6 in. Steel Hasp with Reinforced Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

6 in. Steel Hasp with Reinforced Plate

  • Fast #
  • Part #M706D
  • Item #2227227
  • Manufacturer Part #706D
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Door Hardware Type:
Latch
Length:
6 in
Material:
Steel
Shackle Diameter:
0.5625