This product requires certification to purchase.

Reinforced Polymer and Steel Lockout

Master Lock

Grip Tight™ Reinforced Polymer and Steel Lockout

  • Fast #
  • Part #M493B
  • Item #3060569
  • Manufacturer Part #493B
5 out of 5 Customer Rating
Brand image
Master Lock

Grip Tight™ Reinforced Polymer and Steel Lockout

  • Fast #
  • Part #M493B
  • Item #3060569
  • Manufacturer Part #493B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits wide/tall and standard breaker toggles typically found on hi-voltage/hi-amperage breakers
  • Grip Tight™ design effectively locks out circuit breakers
  • Adjust to breaker with simple thumb turn and then close clamping handle for a tight grip on toggle
  • Great strength with universal fit
  • Compact lockout device is easy to carry and easy to store
  • Accepts all American lock and master lock safety padlock shackles and lockout hasp diameters
  • Durable construction with powder coated steel and reinforced polymer for operating ratio in harsh environments
  • OSHA 1910.147
  • Requires Certification
Dimensions & Measurements
Length
2-7/8 in
Shackle Diameter
9/32
Width
3/4 in
Characteristics & Features
Collection
Grip Tight™
Color Finish Category
Reds
Color Finish Name
Red
Warranty & Product Information
Product Type
Circuit Breaker Lockout